Beli lemari chemical di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KANTOU REINETSU KOGYO Chemical Storage Cabinet
    Mulai

    Rp13.999.900

    KANTOU REINETSU KOGYO Chemical Storage Cabinet
    atribut:
    • Material: Steel (Powder baked paint)
    • Key: 3-point lock
  2. Robust Lemari Reagent (Chemicals Storage Corrosive )
    Mulai

    Rp34.999.900

    Robust Lemari Reagent (Chemicals Storage Corrosive )
    Deskripsi:
    MFR. ROBUST Certified ISO 9001-2015 & 14001-2015 Registered ProductSpecification:Size:1100 x 500 x 730 (H) mm* Capasity 15 Us gallons* Capasity 50 liters * Standars Selves* Double Wall Build With 1.2 mm Electro Galvanized Steel * Patented auto- mechanism doors system * Fuse mechanism for door closing when temperature exceds 70 o C*Ventilation complate with a 50 mm autlet* 2 Doors, Twin door with 3 point self laching doors and locked flush handle* Baked epoxy powder finish* Levelling screws at base* Cabinets with built in earthing* weight 80 kg- 1 Set Blower, power 50Hz, 1 phase, 230 V Include electric motor, PVC ducting dia. 4" max. 6 meter* Power : 58 W* Air Flow : 430 M3/H* Motor Protection rated : IP 44* Insulation Class :II
    atribut:
    • Color: Blue
  3. Chemoresources Chemical Storage
    Mulai

    Rp45.999.900

    Chemoresources Chemical Storage
    atribut:
    • Capacity (US gal): 45
    • Dimensions (mm): 1090x450x1650
  4. AS ONE Set Lemari Laboratorium Tambahan
    Mulai

    Rp1.999.900

    AS ONE Set Lemari Laboratorium Tambahan
    atribut:
    • Compatible for: 0
  5. JUSTRITE Flammable Safety Cabinet (Lemari Bahan Kimia / Lemari B3)
    Mulai

    Rp21.999.900

    JUSTRITE Flammable Safety Cabinet (Lemari Bahan Kimia / Lemari B3)
    Deskripsi:
    Countertop Safety Cabinets allow increased access to frequently used liquids, without compromising safety. Portable size keeps work areas flexible. Use optional wall hanger assembly for wall mounting. These cabinets have all the great features and benefits of our classic cabinets as outlined below.Protect workers, reduce fire risks, and improve productivity by storing flammable fuels and chemicals in code-compliant safety cabinets. Designed to meet OSHA and NFPA standards, Sure-Grip® EX cabinets are constructed of sturdy 18-gauge (1-mm) thick double-wall, welded steel with 1-1/2” (38-mm) of insulating air space for fire resistance. High-performance, self-latching doors close easily and securely for maximum protection under fire conditions. Fail-safe closing mechanism ensures three-point stainless steel bullet latching system works every time.For added security, U-Loc™ handle comes with a cylinder lock and key set or accepts an optional padlock.Haz-Alert™ reflective warning labels are highly visible under fire conditions or during power outages when illuminated with a flashlight.Patented SpillSlope® galvanized steel shelves direct spills to back and bottom of a leakproof 2” (51-mm) bottom sump. They adjust on 3” (76-mm) centers for versatile storage. Cabinets also feature dual vents with flame arresters, four adjustable self-leveling feet, grounding connector, and trilingual warning label. Durable lead-free epoxy/polyester powder-coat finish provides excellent chemical resistance.Self-close door shuts and latches automatically when a fusible link melts at 165°F (74ºC) under fire conditions. Unique, concealed self-closing mechanism offers obstruction-free access to contents.All cabinets come with a ten-year warranty.
  6. Robust Lemari Reagent (Chemicals Storage Flammable )
    Mulai

    Rp30.999.900

    Robust Lemari Reagent (Chemicals Storage Flammable )
    Deskripsi:
    MFR. ROBUST Certified ISO 9001-2015 & 14001-2015 Registered ProductSpecification:Size:1100 x 500 x 730 (H) mm* Capasity 15 Us gallons* Capasity 50 liters * Standars Selves* Double Wall Build With 1.2 mm Electro Galvanized Steel * Patented auto- mechanism doors system * Fuse mechanism for door closing when temperature exceds 70 o C*Ventilation complate with a 50 mm autlet* 2 Doors, Twin door with 3 point self laching doors and locked flush handle* Baked epoxy powder finish* Levelling screws at base* Cabinets with built in earthing* weight 80 kg
    atribut:
    • Color: Yellow
  7. Kozure Lemari Arsip Pintu Kaca Geser
    Rating:
    100% of 100
    (3)
    Mulai

    Rp2.499.900

    Kozure Lemari Arsip Pintu Kaca Geser
    atribut:
    • Color: Blue Light Grey
    • Material: Glass and Iron Plate
    • Thickness (mm): 0.7
    • Dimensions (mm): 1850x900x400
  8. SHUMO High 2-Door Office Metal Filing Cabinet (Lemari Arsip)
    Mulai

    Rp1.999.900

    SHUMO High 2-Door Office Metal Filing Cabinet (Lemari Arsip)
    Deskripsi:
    Lemari kombinasi dengan total 5 kompartemen yang mampu menampung berbagai jenis dokumen-dokumen kantor, buku, maupun barang lainnya.Bahan plat besi setebal 0,8 mm membuat lemari ini kokoh dan tahan lama. Apalagi, lemari ini dilapisi dengan coating yang memastikannya tahan karat.Dilengkapi juga dengan kunci untuk keamanan penyimpanan barang.
    atribut:
    • Dimensions (mm): 850x400x1800
  9. KRISBOW Tool Cabinet (Lemari Perkakas)
    Mulai

    Rp2.399.900

    KRISBOW Tool Cabinet (Lemari Perkakas)
    Deskripsi:
    Tool cabinet 120x20x60 cm adalah tempat untuk menyimpan peralatan perkakas tangan. Lemari peralatan cocok diaplikasikan dalam lingkup dunia industri, perbengkelan, maupun hobi automotif. Lemari peralatan merek krisbow dengan ukuran 120x20x60 cm ini memiliki 3 pintu dan 2 rak susun. Lemari peralatan ini terbuat dari baja sehingga kuat dan tahan lama.
  10. KRISBOW File Cabinet Sliding (Lemari Arsip)
    Mulai

    Rp3.099.900

    KRISBOW File Cabinet Sliding (Lemari Arsip)
    atribut:
    • Material: Cold Roll Steel
    • Type of Construction: Knocked Down
    • Max. Load Per Shelving (kg): 20
    • Color: Beige
    • Plate Thickness (mm): Approx. 0.6
    • Powder Coating Finish (mm): Approx. 0.1
    • Type of Cabinets: Standard Cabinet
    • Type of Locker: Standard Lock
    • Type of Top: Flat
  11. KRISBOW File Cabinet Swing (Lemari Arsip)
    Mulai

    Rp3.099.900

    KRISBOW File Cabinet Swing (Lemari Arsip)
    atribut:
    • Material: Cold Roll Steel
    • Type of Construction: Knocked Down
    • Max. Load Per Shelving (kg): 20
    • Color: Beige
    • Dimensions (mm): 400x900x1850
    • Plate Thickness (mm): Approx. 0.6
    • Powder Coating Finish (mm): Approx. 0.1
    • Type of Cabinets: Standard Cabinet
    • Type of Locker: Standard Lock
    • Type of Top: Flat
  12. KRISBOW File Cabinet 4 Shelf (Lemari Arsip)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp2.699.900

    KRISBOW File Cabinet 4 Shelf (Lemari Arsip)
    atribut:
    • Type of Cabinets: File Cabinet
  13. TIGER (Office) Steel Cupboard Two Doors (Lemari Arsip)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.599.900

    TIGER (Office) Steel Cupboard Two Doors (Lemari Arsip)
    atribut:
    • Material (mm): Iron Plate 0.6
    • Material: Plat Besi 0.6mm
  14. AS ONE Lemari Safety untuk Penyimpanan Bahan Kimia Sudah Termasuk Wadah
    Mulai

    Rp40.999.900

    AS ONE Lemari Safety untuk Penyimpanan Bahan Kimia Sudah Termasuk Wadah
    atribut:
    • Main Unit Material: Surface/poly plywood (antibacterial), Cosmetic board) with rails/steel
    • External Dimensions (mm): 470x1800x900
    • Drawer (mm): 430 (slide rail shelf)
    • Shelf Load Tolerance (kg): Fixed Shelf/30, Rail Shelf/20
    • Accessories: Drug tray
  15. HighPoint Lemari Metal Granada
    Mulai

    Rp1.899.900

    HighPoint Lemari Metal Granada
    Deskripsi:
    Metal Storage dari Series Granada terbuat dengan menggunakan pelat besi 0,6-0,7mm. Menggunakan system knock down. Konstruksi dengan system clip dan tidak memakai baut. Di antara pintu terpasang bumper karet untuk mengurangi suara benturan. Posisi engsel berada dalam cabinet untuk menjaga keamanan. Setiap hambal dapat menahan beban berat rata (UDL) 30kgReady Stock item akan dikirimkan dalam waktu 2-4 hari kerja untuk area JaDeTaBek. Dan membutuhkan waktu 45 hari jika produk sedang kosong
    atribut:
    • Color: Grey
Daftar Harga lemari chemical Terbaru November 2026
KANTOU REINETSU KOGYO Chemical Storage CabinetRp13.999.900
Robust Lemari Reagent (Chemicals Storage Corrosive )Rp34.999.900
Batavialab Storage Cabinet Hazardous & Toxic Material (Lemari Penyimpanan Bahan B3)Rp15.999.900
Chemoresources Chemical StorageRp45.999.900
AS ONE Set Lemari Laboratorium TambahanRp1.999.900
JUSTRITE Flammable Safety Cabinet (Lemari Bahan Kimia / Lemari B3)Rp21.999.900
KRISBOW Lemari Penyimpan Bahan yang Mudah TerbakarRp11.999.900
Robust Lemari Reagent (Chemicals Storage Flammable )Rp30.999.900
Kozure Lemari Arsip Pintu Kaca GeserRp2.499.900
SHUMO High 2-Door Office Metal Filing Cabinet (Lemari Arsip)Rp1.999.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)